Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

72213C-2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
1350444 Tapered Roller Bearings 

TIMKEN TIMKEN

72213C-2

Description

72213C-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD

Bearing Cone; 72213C Basic Number; Standard Precision; 2-1/8" Bore; 1.291" Width; Single Row of Roller

Part #

72213C-2

BDI #
1350444

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

479.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 479.98 / each
$ 480.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.269
EAN
0053893805832
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72213C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72213C-2
Long Description
Bearing Cone; 72213C Basic Number; Standard Precision; 2-1/8" Bore; 1.291" Width; Single Row of Roller
Width
1.291 Inch | 32.791 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh