https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
TIMKEN
TIMKEN
722185-2
TIMKEN TIMKEN
Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W
Bearing Cup; 722185 Basic Number; Standard Precision; 18-1/2" Outside Diameter; 2-3/4" Width; Single Row of Roller
Part #
722185-2
BDI #
1350446
Details
4510.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/722185-2/p/1350446
Your Price
$ 4,510.37 / each
$ 4,511.00 / each BDIExpress
$ 4,511.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
20.746
EAN
0053893671574
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
722185
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
722185-2
Long Description
Bearing Cup; 722185 Basic Number; Standard Precision; 18-1/2" Outside Diameter; 2-3/4" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
18.5 Inch | 469.9 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

