

TIMKEN
TIMKEN
72218C-20025
TIMKEN TIMKEN
Description
72218C-20025 TAPERED ROLLER BEARING ; SINGLE CONE
Bearing Cone; 72218C Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Part #
72218C-20025
BDI #
27839044

Details
171.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72218C-20025/p/27839044
Your Price
$ 171.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.219
EAN
0053893370200
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
72218C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.666
Long Description
Bearing Cone; 72218C Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Bore
2.188 Inch | 55.575 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh