

TIMKEN
TIMKEN
774DC-3
TIMKEN TIMKEN
Description
774DC-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cup; 774DC #3 Basic Number; Class 3 Precision; 7-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Part #
774DC-3
BDI #
1351084

Details
7599.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/774DC-3/p/1351084
Your Price
$ 7,599.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.445
EAN
0053893087139
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
774DC #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 774DC #3 Basic Number; Class 3 Precision; 7-1/8" Outside Diameter; 3-3/8" Width; Double Row of Roller
Outside Diameter
7.125 Inch | 180.975 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh