SMART SUPPLIES
SMART SUPPLIES
9067
SMART SUPPLIES SMART SUPPLIES
Description
9067 ; TAPERED ROLLER BEARING CONE
Bearing Cone; 9067 Basic Number; Standard Precision; 3/4" Bore; 3/4" Width; Single Row of Roller
Part #
9067
BDI #
20354292
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/9067/p/20354292
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.454
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9067
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.kmlbearingusa.com
Long Description
Bearing Cone; 9067 Basic Number; Standard Precision; 3/4" Bore; 3/4" Width; Single Row of Roller
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


