https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
TIMKEN
TIMKEN
93750-2
TIMKEN TIMKEN
Description
93750-2 TAPERED ROLLER BEARING CONE ; PRECISION 7-1/2" BORE 2-1/2" WD
Bearing Cone; 93750 Basic Number; Standard Precision; 7-1/2" Bore; 2-1/2" Width; Single Row of Roller
Part #
93750-2
BDI #
1352535
Details
2262.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/93750-2/p/1352535
Your Price
$ 2,262.91 / each
$ 2,263.00 / each BDIExpress
$ 2,263.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
13.835
EAN
0053893441320
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
93750
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
93750-2
Long Description
Bearing Cone; 93750 Basic Number; Standard Precision; 7-1/2" Bore; 2-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.5 Inch | 190.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

