

TIMKEN
TIMKEN
9380-2
TIMKEN TIMKEN
Description
9380-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3" BORE 1-13/16" WID
Bearing Cone; 9380 Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Part #
9380-2
BDI #
1352636

Details
732.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/9380-2/p/1352636
Your Price
$ 732.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.303
EAN
0053893157757
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
9380
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9380-2
Long Description
Bearing Cone; 9380 Basic Number; Standard Precision; 3" Bore; 1-13/16" Width; Single Row of Roller
Bore
3 Inch | 76.2 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh