TIMKEN
TIMKEN
94675-3
TIMKEN TIMKEN
Description
94675-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; 94675 #3 Basic Number; Class 3 Precision; 6-3/4" Bore; 2-1/2" Width; Single Row of Roller
Part #
94675-3
BDI #
1352815
Details
6548.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/94675-3/p/1352815
Your Price
$ 6,548.74 / each
$ 6,549.00 / each BDIExpress
$ 6,549.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
10.6
EAN
0053893446929
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
94675 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 94675 #3 Basic Number; Class 3 Precision; 6-3/4" Bore; 2-1/2" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.75 Inch | 171.45 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


