TIMKEN
TIMKEN
EE275100-3
TIMKEN TIMKEN
Description
EE275100-3 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; EE275100 #3 Basic Number; Class 3 Precision; 10" Bore; 2-3/4" Width; Single Row of Roller
Part #
EE275100-3
BDI #
1354980

Details
13396.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE275100-3/p/1354980
Your Price
$ 13,396.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.612
EAN
0053893814841
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
EE275100 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; EE275100 #3 Basic Number; Class 3 Precision; 10" Bore; 2-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Bore
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh