TIMKEN
TIMKEN
EE280703DW-2
TIMKEN TIMKEN
Description
EE280703DW-2 TR BEARINGS CONE ; POR NON RETURNABLE
Bearing Double Cone; EE280703DW Basic Number; Standard Precision; 7" Bore; 4-1/2" Width; Double Row of Roller
Part #
EE280703DW-2
BDI #
1355032

Details
10050.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE280703DW-2/p/1355032
Your Price
$ 10,050.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
21.066
EAN
0053893014371
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cone
Basic Number
EE280703DW
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE280703DW-2
Long Description
Bearing Double Cone; EE280703DW Basic Number; Standard Precision; 7" Bore; 4-1/2" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.5 Inch | 114.3 Millimeter
Bore
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh