TIMKEN
TIMKEN
EE295102-2
TIMKEN TIMKEN
Description
EE295102-2 TAPERED ROLLER BEARING CONE ; POR NON RETURNABLE 12-18 OD
Bearing Cone; EE295102 Basic Number; Standard Precision; 10-1/4" Bore; 4-3/4" Width; Single Row of Roller
Part #
EE295102-2
BDI #
1355079

Details
33176.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/EE295102-2/p/1355079
Your Price
$ 33,176.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
66.183
EAN
0053893590998
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
EE295102
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Large and Small Rib | Close Guided Roller
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE295102-2
Long Description
Bearing Cone; EE295102 Basic Number; Standard Precision; 10-1/4" Bore; 4-3/4" Width; Single Row of Roller
Bore
10.25 Inch | 260.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
4.75 Inch | 120.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh