

TIMKEN
TIMKEN
H414242-2
TIMKEN TIMKEN
Description
H414242-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1-5/8" WD
Bearing Cone; H414242 Basic Number; Standard Precision; 2-5/8" Bore; 1-5/8" Width; Single Row of Roller
Part #
H414242-2
BDI #
1356980

Details
354.34
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/H414242-2/p/1356980
Your Price
$ 354.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.937
EAN
0053893609447
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
H414242
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H414242-2
Long Description
Bearing Cone; H414242 Basic Number; Standard Precision; 2-5/8" Bore; 1-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.625 Inch | 66.675 Millimeter
Width
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh