

TIMKEN
TIMKEN
HH224335-2
TIMKEN TIMKEN
Description
HH224335-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 4" BORE 2-5/8" WID
Bearing Cone; HH224335 Basic Number; Standard Precision; 4" Bore; 2-5/8" Width; Single Row of Roller
Part #
HH224335-2
BDI #
1357532

Details
1397.2362
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224335-2/p/1357532
Your Price
$ 1,397.24 / each
$ 1,397.24 / each BDIExpress
$ 1,397.24 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.038
EAN
0053893518336
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH224335
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224335-2
Long Description
Bearing Cone; HH224335 Basic Number; Standard Precision; 4" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh