

TIMKEN
TIMKEN
HH249949H-2
TIMKEN TIMKEN
Description
HH249949H-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; HH249949H Basic Number; Standard Precision; 9-3/4" Bore; 4-5/8" Width; Single Row of Roller
Part #
HH249949H-2
BDI #
1357675

Details
11734.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH249949H-2/p/1357675
Your Price
$ 11,734.79 / each
$ 11,735.00 / each BDIExpress
$ 11,735.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
40.896
EAN
0053893036120
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HH249949H
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH249949H-2
Long Description
Bearing Cone; HH249949H Basic Number; Standard Precision; 9-3/4" Bore; 4-5/8" Width; Single Row of Roller
Bore
9.75 Inch | 247.65 Millimeter
Width
4.625 Inch | 117.475 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh