

TIMKEN
TIMKEN
HM237510-3
TIMKEN TIMKEN
Description
HM237510-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 8-12 OD
Bearing Cup; HM237510 #3 Basic Number; Class 3 Precision; 11-3/8" Outside Diameter; 1-7/8" Width; Single Row of Roller
Part #
HM237510-3
BDI #
1358604

Details
4228.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237510-3/p/1358604
Your Price
$ 4,228.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
4.672
EAN
0053893534152
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cup
Basic Number
HM237510 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; HM237510 #3 Basic Number; Class 3 Precision; 11-3/8" Outside Diameter; 1-7/8" Width; Single Row of Roller
Outside Diameter
11.375 Inch | 288.925 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh