NTN
NTN
HM237542
NTN NTN
Description
HM237542 TAPERED RLR BRG CONE ; NON-RETURNABLE 6.875"X2.5"
Bearing Cone; HM237542 Basic Number; Standard Precision; 6-7/8" Bore; 2-1/2" Width; Single Row of Roller
Part #
HM237542
BDI #
17147559
Details
2675.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM237542/p/17147559
Your Price
$ 2,675.94 / each
$ 2,676.00 / each BDIExpress
$ 2,676.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887662
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM237542
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM237542 Basic Number; Standard Precision; 6-7/8" Bore; 2-1/2" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
2.5 Inch | 63.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.875 Inch | 174.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


