

TIMKEN
TIMKEN
HM535310-2
TIMKEN TIMKEN
Description
HM535310-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Bearing Cup; HM535310 Basic Number; Standard Precision; 10-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Part #
HM535310-2
BDI #
1359220

Details
1937.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM535310-2/p/1359220
Your Price
$ 1,937.43 / each
$ 1,938.00 / each BDIExpress
$ 1,938.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.212
EAN
0053893640648
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM535310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM535310-2
Long Description
Bearing Cup; HM535310 Basic Number; Standard Precision; 10-1/4" Outside Diameter; 2-1/16" Width; Single Row of Roller
Width
2.063 Inch | 52.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh