

TIMKEN
TIMKEN
HM903249-2
TIMKEN TIMKEN
Description
HM903249-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1-1/8" WD
Bearing Cone; HM903249 Basic Number; Standard Precision; 1-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
HM903249-2
BDI #
1359648

Details
109.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM903249-2/p/1359648
Your Price
$ 109.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.596
EAN
0053893704524
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM903249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM903249-2
Long Description
Bearing Cone; HM903249 Basic Number; Standard Precision; 1-3/4" Bore; 1-1/8" Width; Single Row of Roller
Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh