NTN
NTN
JLM710949C
NTN NTN
Description
JLM710949C TAPERED RLR BRG CONE ; 65MMX23MM
Bearing Cone; JLM710949C Basic Number; Standard Precision; 65MM Bore; 23MM Width; Single Row of Roller
Part #
JLM710949C
BDI #
1220954
Details
110.27
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM710949C/p/1220954
Your Price
$ 110.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.508
EAN
4547359596717
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM710949C
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM710949C Basic Number; Standard Precision; 65MM Bore; 23MM Width; Single Row of Roller
Width
0.906 Inch | 23 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


