https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUzMXxpbWFnZS9qcGVnfGFEZGpMMmcyWkM4eE1EZ3lNVFEzTURnM09UYzNOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTA1Zk16QXdlRE13TUM1cWNHY3xlNWY4NzA0ODMzZGI3MWU3ODczMjdmZWJkNGM1YTMwYWJiNjU5MzRjYjhkZDliYjA3NzY0OTU2YmVhYWM3MjQ4
TIMKEN
TIMKEN
JLM813049-K0000
TIMKEN TIMKEN
Description
JLM813049-K0000 TAPERED ROLLER BRG CONE ; SINGLE ROW <4 OD
Bearing Cone; JLM813049 Basic Number; Class K Precision; 70MM Bore; 25MM Width; Single Row of Roller
Part #
JLM813049-K0000
BDI #
26960439
Details
151.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM813049-K0000/p/26960439
Your Price
$ 151.41 / each
$ 152.00 / each BDIExpress
$ 152.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.55
EAN
0053893080505
Product Group - BDI
B04334
Precision Class
Class K
Component
Cone
Basic Number
JLM813049
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
1.278
Long Description
Bearing Cone; JLM813049 Basic Number; Class K Precision; 70MM Bore; 25MM Width; Single Row of Roller
Bore
2.756 Inch | 70 Millimeter
Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

