https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865176-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzh8aW1hZ2UvanBlZ3xhR1UzTDJobFlTOHhNREEyTnpNMk1qa3dOakUwTWk5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVeE56WmZNekF3ZURNd01DNXFjR2N8ZWE3ZjI0OTcwYjc0YWRlMzFhOGI3Y2RiN2I0YmZlMWRjMTIyMDk4NDA0Y2ViOWM4MGZjOTg2NmQ0OWY5YTg1ZA
https://www.bdiexpress.com/medias/INDIKOBRGXXX-20865176-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5Mzh8aW1hZ2UvanBlZ3xhR1UzTDJobFlTOHhNREEyTnpNMk1qa3dOakUwTWk5SlRrUkpTMDlDVWtkWVdGaGZNakE0TmpVeE56WmZNekF3ZURNd01DNXFjR2N8ZWE3ZjI0OTcwYjc0YWRlMzFhOGI3Y2RiN2I0YmZlMWRjMTIyMDk4NDA0Y2ViOWM4MGZjOTg2NmQ0OWY5YTg1ZA
KOYO
KOYO
JM716649
KOYO KOYO
Description
JM716649 BEARING CONE ; TAPERED ROLLER
Bearing Cone; JM716649 Basic Number; Standard Precision; 85MM Bore; 29MM Width; Single Row of Roller
Part #
JM716649
BDI #
553144
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JM716649/p/553144
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
EAN
0605790358968
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM716649
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; JM716649 Basic Number; Standard Precision; 85MM Bore; 29MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.346 Inch | 85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

