TIMKEN
TIMKEN
L102810-2
TIMKEN TIMKEN
Description
L102810-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 2-7/8"OD 19/32" W
Bearing Cup; L102810 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
L102810-2
BDI #
1362357

Details
117.42
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L102810-2/p/1362357
Your Price
$ 117.42 / each
$ 118.00 / each BDIExpress
$ 118.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.118
EAN
0053893466309
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L102810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L102810-2
Long Description
Bearing Cup; L102810 Basic Number; Standard Precision; 2-7/8" Outside Diameter; 19/32" Width; Single Row of Roller
Outside Diameter
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh