TIMKEN
TIMKEN
L217847-3
TIMKEN TIMKEN
Description
L217847-3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Cone; L217847 #3 Basic Number; Class 3 Precision; 3-7/16" Bore; 13/16" Width; Single Row of Roller
Part #
L217847-3
BDI #
1362477

Details
3755.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L217847-3/p/1362477
Your Price
$ 3,755.38 / each
$ 3,756.00 / each BDIExpress
$ 3,756.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.57
EAN
0053893511818
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L217847 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L217847 #3 Basic Number; Class 3 Precision; 3-7/16" Bore; 13/16" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh