Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L44649 BULK https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-SCN-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzNnxpbWFnZS9qcGVnfGFERTVMMmhrTlM4eE1EYzJPVE0zTlRZeU5USTBOaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZVME5PWHpNd01IZ3pNREF1YW5Cbnw0YzRhZWI0NDc2OWY2ODE0OTg0YzE5YzdhMDU2NjNkZWMzYjQ2ZDA5N2QxYjMyNDRlZmIzYTA3NzgwNDNiMzZi
21488882 Tapered Roller Bearings 

EBC EBC

L44649 BULK

Description

L44649 BULK TAPERED ROLLER BEARING CONE ; 1.0625" ID .58" IR WIDTH BULK PACKAGED

Bearing Cone; L44649 BULK Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller

Part #

L44649 BULK

BDI #
21488882

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7.01 / each BDIExpress
QTY

Inventory

Total: 420

Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.09
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L44649 BULK
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
Long Description
Bearing Cone; L44649 BULK Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.58 Inch | 14.732 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh