TIMKEN
TIMKEN
L507910-3
TIMKEN TIMKEN
Description
L507910-3 TAPERED ROLLER BEARING CUP ; SINGLE PRECISION 4 OD
Bearing Cup; L507910 #3 Basic Number; Class 3 Precision; 3-7/16" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
L507910-3
BDI #
1362838

Details
356.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L507910-3/p/1362838
Your Price
$ 356.38 / each
$ 357.00 / each BDIExpress
$ 357.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.154
EAN
0053893626864
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L507910 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L507910 #3 Basic Number; Class 3 Precision; 3-7/16" Outside Diameter; 9/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
3.438 Inch | 87.325 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh