TIMKEN
TIMKEN
L521949-2
TIMKEN TIMKEN
Description
L521949-2 TAPERED ROLLER BEARING CONE ; PRECISION 4-1/4" BORE 27/32" WID
Bearing Cone; L521949 Basic Number; Standard Precision; 4-1/4" Bore; 27/32" Width; Single Row of Roller
Part #
L521949-2
BDI #
1362890
Details
332.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L521949-2/p/1362890
Your Price
$ 332.69 / each
$ 333.00 / each BDIExpress
$ 333.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.626
EAN
0053893633237
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L521949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L521949-2
Long Description
Bearing Cone; L521949 Basic Number; Standard Precision; 4-1/4" Bore; 27/32" Width; Single Row of Roller
Width
0.844 Inch | 21.438 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


