

TIMKEN
TIMKEN
L540049-2 ; L540049-20024
TIMKEN TIMKEN
Description
L540049-2 ; L540049-20024 BRG CONE ; TPD RLR PRECISION 7-3/4" BORE 1-3/32" WD
Bearing Cone; L540049 Basic Number; Standard Precision; 7-3/4" Bore; 1-3/32" Width; Single Row of Roller
Part #
L540049-2
BDI #
1362923

Details
1497.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540049-2-;-L540049-20024/p/1362923
Your Price
$ 1,497.62 / each
$ 1,498.00 / each BDIExpress
$ 1,498.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.287
EAN
0053893642512
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L540049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L540049-2
Long Description
Bearing Cone; L540049 Basic Number; Standard Precision; 7-3/4" Bore; 1-3/32" Width; Single Row of Roller
Bore
7.75 Inch | 196.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh