TIMKEN
TIMKEN
L623110-2
TIMKEN TIMKEN
Description
L623110-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; L623110 Basic Number; Standard Precision; 6" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
L623110-2
BDI #
1362992

Details
232.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L623110-2/p/1362992
Your Price
$ 232.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.47
EAN
0053893653129
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L623110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L623110-2
Long Description
Bearing Cup; L623110 Basic Number; Standard Precision; 6" Outside Diameter; 21/32" Width; Single Row of Roller
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh