https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU5NnxpbWFnZS9qcGVnfGFEVm1MMmd3TUM4eE1EZ3lNVFEzTkRJeU1qRXhNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmUkVOUVh6TXdNSGd6TURBdWFuQm58NGQ4MDkwNTFiNjVjOTkxMDExNjZhYjY2MTZiYzJjYjNmZGYzNjU3OTdhYTg2OGY2OTFhZjljMDc2NWJkNTc0ZA
TIMKEN
TIMKEN
LM330410D-2
TIMKEN TIMKEN
Description
LM330410D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE 4-8 OD
Bearing Double Cup; LM330410D Basic Number; Standard Precision; 8" Outside Diameter; 3-1/8" Width; Double Row of Roller
Part #
LM330410D-2
BDI #
1364351
Details
4163.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM330410D-2/p/1364351
Your Price
$ 4,163.26 / each
$ 4,164.00 / each BDIExpress
$ 4,164.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.604
EAN
0053893598581
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
LM330410D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM330410D-2
Long Description
Bearing Double Cup; LM330410D Basic Number; Standard Precision; 8" Outside Diameter; 3-1/8" Width; Double Row of Roller
Outside Diameter
8 Inch | 203.2 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

