TIMKEN
TIMKEN
LM545849-3
TIMKEN TIMKEN
Description
LM545849-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Bearing Cone; LM545849 #3 Basic Number; Class 3 Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Part #
LM545849-3
BDI #
1364750
Details
15269.75
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM545849-3/p/1364750
Your Price
$ 15,269.75 / each
$ 15,270.00 / each BDIExpress
$ 15,270.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
7.017
EAN
0053893646046
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LM545849 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM545849 #3 Basic Number; Class 3 Precision; 9-1/4" Bore; 1-15/16" Width; Single Row of Roller
Width
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


