

TIMKEN
TIMKEN
M804049-2
TIMKEN TIMKEN
Description
M804049-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1-7/8" BORE 1" WD
Bearing Cone; M804049 Basic Number; Standard Precision; 1-7/8" Bore; 1" Width; Single Row of Roller
Part #
M804049-2
BDI #
1366541

Details
71.78
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M804049-2/p/1366541
Your Price
$ 71.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.447
EAN
0053893691787
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M804049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M804049-2
Long Description
Bearing Cone; M804049 Basic Number; Standard Precision; 1-7/8" Bore; 1" Width; Single Row of Roller
Width
1 Inch | 25.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh