EBC
EBC
M86647
EBC EBC
Description
M86647 TAPERED ROLLER BEARING CONE ; 1.125" BORE .8438" IR WIDTH
Bearing Cone; M86647 Basic Number; Standard Precision; 1-1/8" Bore; 27/32" Width; Single Row of Roller
Part #
M86647
BDI #
21488761

Details
18.2
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M86647/p/21488761
Your Price
$ 18.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.23
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
M86647
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
Long Description
Bearing Cone; M86647 Basic Number; Standard Precision; 1-1/8" Bore; 27/32" Width; Single Row of Roller
Bore
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh