

TIMKEN
TIMKEN
NA482-2
TIMKEN TIMKEN
Description
NA482-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-3/4" BORE 1-9/32" WD
Bearing Cone; NA482 Basic Number; Standard Precision; 2-3/4" Bore; 1-9/32" Width; Single Row of Roller
Part #
NA482-2
BDI #
1367415

Details
275.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA482-2/p/1367415
Your Price
$ 275.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.79
EAN
0053893041681
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA482
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA482-2
Long Description
Bearing Cone; NA482 Basic Number; Standard Precision; 2-3/4" Bore; 1-9/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Width
1.281 Inch | 32.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh