

TIMKEN
TIMKEN
NA48290SW-2
TIMKEN TIMKEN
Description
NA48290SW-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5" BORE 1-27/32" WID
Bearing Cone; NA48290SW Basic Number; Standard Precision; 5" Bore; 1-27/32" Width; Single Row of Roller
Part #
NA48290SW-2
BDI #
1367420

Details
660.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA48290SW-2/p/1367420
Your Price
$ 660.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.38
EAN
0053893310480
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA48290SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Extended Large Rib | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA48290SW-2
Long Description
Bearing Cone; NA48290SW Basic Number; Standard Precision; 5" Bore; 1-27/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
5 Inch | 127 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.844 Inch | 46.838 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh