

TIMKEN
TIMKEN
NA48390-2
TIMKEN TIMKEN
Description
NA48390-2 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE 4-8 OD
Bearing Cone; NA48390 Basic Number; Standard Precision; 5-3/8" Bore; 1-11/16" Width; Single Row of Roller
Part #
NA48390-2
BDI #
1367436

Details
996.9061
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA48390-2/p/1367436
Your Price
$ 996.91 / each
$ 996.91 / each BDIExpress
$ 996.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.367
EAN
0053893312095
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA48390
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA48390-2
Long Description
Bearing Cone; NA48390 Basic Number; Standard Precision; 5-3/8" Bore; 1-11/16" Width; Single Row of Roller
Bore
5.375 Inch | 136.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh