

TIMKEN
TIMKEN
NA99600-2
TIMKEN TIMKEN
Description
NA99600-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 6" BORE 2-13/16" WID
Bearing Cone; NA99600 Basic Number; Standard Precision; 6" Bore; 2-13/16" Width; Single Row of Roller
Part #
NA99600-2
BDI #
1367766

Details
1739.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA99600-2/p/1367766
Your Price
$ 1,739.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
8.15
EAN
0053893463421
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA99600
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA99600-2
Long Description
Bearing Cone; NA99600 Basic Number; Standard Precision; 6" Bore; 2-13/16" Width; Single Row of Roller
Bore
6 Inch | 152.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh