

TIMKEN
TIMKEN
NP242732-2
TIMKEN TIMKEN
Description
NP242732-2 TAPERED ROLLER BEARING CONE ; PWRDENSE 4 OD
Bearing Cone; NP242732 Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Part #
NP242732-2
BDI #
1368229

Details
298.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP242732-2/p/1368229
Your Price
$ 298.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.219
EAN
0053893981932
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP242732
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP242732 Basic Number; Standard Precision; 2-3/16" Bore; 1.291" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh