TIMKEN
TIMKEN
NP282407-2
TIMKEN TIMKEN
Description
NP282407-2 TAPERED ROLLER BEARING
Bearing Cup; NP282407 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.702" Width; Single Row of Roller
Part #
NP282407-2
BDI #
1368259
Details
61.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP282407-2/p/1368259
Your Price
$ 61.80 / each
$ 62.00 / each BDIExpress
$ 62.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.143
EAN
0053893415505
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP282407
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NP282407-2
Long Description
Bearing Cup; NP282407 Basic Number; Standard Precision; 3.15" Outside Diameter; 0.702" Width; Single Row of Roller
Width
0.702 Inch | 17.831 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


