SKF
SKF
RBT1-0429
SKF SKF
Description
RBT1-0429 TAPERED ROLLER BRG
Bearing Cone; Single Row; 44MM Bore; 31MM Width
Part #
RBT1-0429
BDI #
1305950

Details
110.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/RBT1-0429/p/1305950
Your Price
$ 110.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.71
EAN
7316573718604
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Bearing Cone
Product Specification
Single Row; 44MM Bore; 31MM Width
Long Description
Bearing Cone; Single Row; 44MM Bore; 31MM Width