Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RBT1-0433 https://www.bdiexpress.com/medias/INDSKFXXXXXX-1259645-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1ODN8aW1hZ2UvanBlZ3xhR016TDJnd05pOHhNREE1TURBMk16Z3lNamczT0M5SlRrUlRTMFpZV0ZoWVdGaGZNVEkxT1RZME5WOHpNREI0TXpBd0xtcHdad3xkMWMxNzUxMTE2ZjdlN2Y2OWM3Mzc0YmI4Y2JkOGU5N2UyNzU5YjdjZDFhMWQ0OTdiOWM5NzlhZTg5Zjc0MTgw
1305952 Tapered Roller Bearings 

SKF SKF

RBT1-0433

Description

RBT1-0433 TAPERED ROLLER BRG

Bearing Cone; Single Row; 67MM Bore; 41MM Width

Part #

RBT1-0433

BDI #
1305952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

164.8 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 164.80 / each
$ 165.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.24
EAN
7316573718598
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Product Detail
Bearing Cone
Product Specification
Single Row; 67MM Bore; 41MM Width
Long Description
Bearing Cone; Single Row; 67MM Bore; 41MM Width