

TIMKEN
TIMKEN
T70124-2
TIMKEN TIMKEN
Description
T70124-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Bearing Double Cup; T70124 Basic Number; Standard Precision; 4" Outside Diameter; 2-1/4" Width; Double Row of Roller
Part #
T70124-2
BDI #
1374017

Details
921.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/T70124-2/p/1374017
Your Price
$ 921.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.727
EAN
0053893380933
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
T70124
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
3.81
Long Description
Bearing Double Cup; T70124 Basic Number; Standard Precision; 4" Outside Diameter; 2-1/4" Width; Double Row of Roller
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh