https://www.bdiexpress.com/medias/INDSCETHRBRG-RASSYPR-BR-TTD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzN8aW1hZ2UvanBlZ3xhRFkxTDJoalpTOHhNRFV4TnpjNU5ERTVNelF6T0M5SlRrUlRRMFZVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDlVVkVSZk16QXdlRE13TUM1cWNHY3wxZWFkMTJiZDYwZTNlNTc4NzczYThkODk4YjM3ZWMzNzc4ZmY5N2QwMWQ1YjRiZjg2OTVjNTE0ZjhkN2U0Y2Nl
https://www.bdiexpress.com/medias/INDSCETHRBRG-RASSYPR-BR-TTD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NzN8aW1hZ2UvanBlZ3xhRFkxTDJoalpTOHhNRFV4TnpjNU5ERTVNelF6T0M5SlRrUlRRMFZVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDlVVkVSZk16QXdlRE13TUM1cWNHY3wxZWFkMTJiZDYwZTNlNTc4NzczYThkODk4YjM3ZWMzNzc4ZmY5N2QwMWQ1YjRiZjg2OTVjNTE0ZjhkN2U0Y2Nl
SCHEERER BEARING
SCHEERER BEARING
13414-TTD
SCHEERER BEARING SCHEERER BEARING
Description
13414-TTD TAPERED ROLLER THRUST BEARING ; DOUBLE DIRECTION
Thrust Roller Tapered Bearing; 9.84" Bore 1; 9.84" Bore 2; 14.96" Outside Diameter; 3.94" Height; Tapered Roller Bearing; Not Self Aligning; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
13414-TTD
BDI #
26321238
Details
9045.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/13414-TTD/p/26321238
Your Price
$ 9,045.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.545
Product Group - BDI
B04144
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
96
Long Description
Thrust Roller Tapered Bearing; 9.84" Bore 1; 9.84" Bore 2; 14.96" Outside Diameter; 3.94" Height; Tapered Roller Bearing; Not Self Aligning; Double Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
9.84 Inch | 249.936 Millimeter
Outside Diameter
14.96 Inch | 379.984 Millimeter
Bore 1
9.84 Inch | 249.936 Millimeter
Height
3.94 Inch | 100.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

