Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

29230 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-29000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzB8aW1hZ2UvanBlZ3xhRFF6TDJnNU5pOHhNRFF5TlRNMU5EQTVNalUzTkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbE5mTXpBd2VETXdNQzVxY0djfGM2NzEwNjEzZGU1Yjk5NDMxMjc1NzE0MTViNzIzYzU1OTNlZTc3ODIzODgyMjZjZmYzOWY1Y2Q5OGYwYWQxMjY
1201078 Thrust Roller Bearing 

NTN NTN

29230

Description

29230 SPHR RLR THRUST BRG ; NON-RETURNABLE 150MMX215MMX39MM

Thrust Roller Spherical Bearing; 150MM Bore 1; 178MM Bore 2; 215MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

29230

BDI #
1201078

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5573.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,573.33 / each
$ 5,574.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.44
EAN
4547359290424
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.05308
Long Description
Thrust Roller Spherical Bearing; 150MM Bore 1; 178MM Bore 2; 215MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
8.465 Inch | 215 Millimeter
Bore 1
5.906 Inch | 150 Millimeter
Height
1.535 Inch | 39 Millimeter
Bore 2
7.008 Inch | 178 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh