https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-29000-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjN8aW1hZ2UvanBlZ3xhRGRoTDJoaVlTOHhNREUwTWpFNE9UWTRNamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbDh6TURCWU16QXdMbXB3Wnd8MjUxNDEwMTdhZjJjYWQyYzQxY2RkOGQ5MTBhNGZiZmE5NDkyZjBkNWQxY2Y2YjcxODZkNGNjOTk5ZGQ2ZTI3Nw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-29000-BR-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjN8aW1hZ2UvanBlZ3xhRGRoTDJoaVlTOHhNREUwTWpFNE9UWTRNamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDh5T1RBd01GOUNVbDh6TURCWU16QXdMbXB3Wnd8MjUxNDEwMTdhZjJjYWQyYzQxY2RkOGQ5MTBhNGZiZmE5NDkyZjBkNWQxY2Y2YjcxODZkNGNjOTk5ZGQ2ZTI3Nw
SKF
SKF
29248
SKF SKF
Description
29248 SPHER RLR THRUST BEARING
Thrust Roller Spherical Bearing; 240MM Bore 1; 283MM Bore 2; 340MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29248
BDI #
1267046
Details
13913.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29248/p/1267046
Your Price
$ 13,913.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
21.37
EAN
7316577002181
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
29248
Weight / LBS
36.376
Long Description
Thrust Roller Spherical Bearing; 240MM Bore 1; 283MM Bore 2; 340MM Outside Diameter; 60MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
13.386 Inch | 340 Millimeter
Height
2.362 Inch | 60 Millimeter
Bore 2
11.142 Inch | 283 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

