https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzJ8aW1hZ2UvanBlZ3xhREZoTDJoaU9DOHhNREkwTkRnek16WTNNekkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gxQlBURmxmTXpBd2VETXdNQzVxY0djfDNlYmZlNDRmM2NjN2ZlMjY2OTMzNzVjMmE1YTE1ZTcyNzUyY2Y4ZDlmNDE1Y2MwYzhjMzM1NzFiNDM1OWVhYWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NzJ8aW1hZ2UvanBlZ3xhREZoTDJoaU9DOHhNREkwTkRnek16WTNNekkwTmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gxQlBURmxmTXpBd2VETXdNQzVxY0djfDNlYmZlNDRmM2NjN2ZlMjY2OTMzNzVjMmE1YTE1ZTcyNzUyY2Y4ZDlmNDE1Y2MwYzhjMzM1NzFiNDM1OWVhYWU
SKF
SKF
81122 TN
SKF SKF
Description
81122 TN CYLINDRICAL ROLLER BEARING
Thrust Roller Cylindrical Bearing; 110MM Bore 1; 112MM Bore 2; 145MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81122 TN
BDI #
22783415
Details
1707.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81122-TN/p/22783415
Your Price
$ 1,707.74 / each
$ 1,708.00 / each BDIExpress
$ 1,708.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
1.03
EAN
7316574541812
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Weight / LBS
2.31485
Long Description
Thrust Roller Cylindrical Bearing; 110MM Bore 1; 112MM Bore 2; 145MM Outside Diameter; 25MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
5.709 Inch | 145 Millimeter
Bore 2
4.409 Inch | 112 Millimeter
Height
0.984 Inch | 25 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

