

SCHEERER BEARING
SCHEERER BEARING
81156-M P/5
SCHEERER BEARING SCHEERER BEARING
Description
81156-M P/5 ROLLER THRUST BEARING, P/5 (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 280MM Bore 1; 283MM Bore 2; 350MM Outside Diameter; 53MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81156-M P/5
BDI #
26315874

Details
11626.948999999999
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81156-M-P-5/p/26315874
Your Price
$ 11,626.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
27
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
27
Long Description
Thrust Roller Cylindrical Bearing; 280MM Bore 1; 283MM Bore 2; 350MM Outside Diameter; 53MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Outside Diameter
13.78 Inch | 350 Millimeter
Height
2.087 Inch | 53 Millimeter
Bore 1
11.024 Inch | 280 Millimeter
Bore 2
11.142 Inch | 283 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh