https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTB8aW1hZ2UvanBlZ3xhR0V4TDJoaU15OHhNRFV4TnpjNU5EazBOekV3TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWHpnd01EQmZNekF3ZURNd01DNXFjR2N8MDg4YmMwYjRiZmRiZjZkNjY1ZWQ5MDkxZGQ0OTk4NWQ5Y2EzZDQ0NzMzYmY2NGNmZThiNjIyOWI4NjdjMTE4NA
https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-POLY-8000-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MTB8aW1hZ2UvanBlZ3xhR0V4TDJoaU15OHhNRFV4TnpjNU5EazBOekV3TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFUMHhaWHpnd01EQmZNekF3ZURNd01DNXFjR2N8MDg4YmMwYjRiZmRiZjZkNjY1ZWQ5MDkxZGQ0OTk4NWQ5Y2EzZDQ0NzMzYmY2NGNmZThiNjIyOWI4NjdjMTE4NA
NTN
NTN
81216T2P5
NTN NTN
Description
81216T2P5 NEEDLE ROLLER BRG ; NON-RETURNABLE
Thrust Roller Cylindrical Bearing; 80MM Bore 1; 82MM Bore 2; 115MM Outside Diameter; 28MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
81216T2P5
BDI #
25265745
Details
883.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81216T2P5/p/25265745
Your Price
$ 883.74 / each
$ 884.00 / each BDIExpress
$ 884.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.25
EAN
4547359799323
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 5 | ISO P5
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.8982
Long Description
Thrust Roller Cylindrical Bearing; 80MM Bore 1; 82MM Bore 2; 115MM Outside Diameter; 28MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Bore 2
3.228 Inch | 82 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Height
1.102 Inch | 28 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

