https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhRGt4TDJoak1TOHhNREkwTkRnek16a3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gwSlNYek13TUhnek1EQXVhbkJufDMxYmE1ZTQxMzNhY2U5YjI0NzMxZmNmMTQzNjRhMTE4YWRjMGJmMTE3MmY5ZTIxYjkwMWQwMGI4ZmJjNTM1MWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPR-8000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDB8aW1hZ2UvanBlZ3xhRGt4TDJoak1TOHhNREkwTkRnek16a3dNall5TWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDg0TURBd1gwSlNYek13TUhnek1EQXVhbkJufDMxYmE1ZTQxMzNhY2U5YjI0NzMxZmNmMTQzNjRhMTE4YWRjMGJmMTE3MmY5ZTIxYjkwMWQwMGI4ZmJjNTM1MWU
SKF
SKF
81244 M
SKF SKF
Description
81244 M CYL ROLLER THRUST BEARING ; 220MM BORE 1 300MM OD 63MM HGT
Thrust Roller Cylindrical Bearing; 220MM Bore 1; 224MM Bore 2; 300MM Outside Diameter; 63MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
81244 M
BDI #
1262984
Details
12366.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/81244-M/p/1262984
Your Price
$ 12,366.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
15.071
EAN
7316572410783
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
81244 M
Weight / LBS
28.66
Long Description
Thrust Roller Cylindrical Bearing; 220MM Bore 1; 224MM Bore 2; 300MM Outside Diameter; 63MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
8.661 Inch | 220 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Height
2.48 Inch | 63 Millimeter
Bore 2
8.819 Inch | 224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

