https://www.bdiexpress.com/medias/INDNTNTHRBRG-TW-NC-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTR8aW1hZ2UvanBlZ3xhR0kxTDJoak1TOHhNRFV4TnpjNU9UQXhNRE16TkM5SlRrUk9WRTVVU0ZKQ1VrZGZWRmRmVGtOZlFWTmZNekF3ZURNd01DNXFjR2N8MGJiYzIwOGRlMjNhMDQ4NzUyYjg1YmQ5YjkzMjYxZTY2NDNiZTViN2U2YWI3ZTY1MjIxOGZhOGIzNWIyZGRiYg
https://www.bdiexpress.com/medias/INDNTNTHRBRG-TW-NC-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMTR8aW1hZ2UvanBlZ3xhR0kxTDJoak1TOHhNRFV4TnpjNU9UQXhNRE16TkM5SlRrUk9WRTVVU0ZKQ1VrZGZWRmRmVGtOZlFWTmZNekF3ZURNd01DNXFjR2N8MGJiYzIwOGRlMjNhMDQ4NzUyYjg1YmQ5YjkzMjYxZTY2NDNiZTViN2U2YWI3ZTY1MjIxOGZhOGIzNWIyZGRiYg
NTN
NTN
AS1105
NTN NTN
Description
AS1105 THRUST WASHER ; 25 MM ID X 42 MM OD X 1 MM W STEEL
Thrust Bearing Washer; 25MM Bore 1; 25MM Bore 2; 42MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Part #
AS1105
BDI #
1214659
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS1105/p/1214659
Your Price
$ 2.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161814
Weight / Kilogram
0.007
EAN
4547359021134
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0148
Long Description
Thrust Bearing Washer; 25MM Bore 1; 25MM Bore 2; 42MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Outside Diameter
1.654 Inch | 42 Millimeter
Bore 2
0.984 Inch | 25 Millimeter
Height
0.039 Inch | 1 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

