https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-AT-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTB8aW1hZ2UvanBlZ3xhR1k0TDJnME9DOHhNRGN4TVRJMk5EYzFOVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlFWUmZRbEpmTXpBd2VETXdNQzVxY0djfDZhY2ZlNDg1ZmIzOTgyODc5YWQ2NTIwYTAxN2QwYTNhN2Y1M2FlYWRhZjcwMDE1ZmJjYWJjOTI3YTI1NjMwNWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-AT-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTB8aW1hZ2UvanBlZ3xhR1k0TDJnME9DOHhNRGN4TVRJMk5EYzFOVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlFWUmZRbEpmTXpBd2VETXdNQzVxY0djfDZhY2ZlNDg1ZmIzOTgyODc5YWQ2NTIwYTAxN2QwYTNhN2Y1M2FlYWRhZjcwMDE1ZmJjYWJjOTI3YTI1NjMwNWU
CONSOLIDATED BEARING
CONSOLIDATED BEARING
AT-616
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
AT-616 THRUST ROLLER BEARING ; NON RETURNABLE
Thrust Roller Cylindrical Bearing; 1-15/16" Bore 1; 2" Bore 2; 3-5/8" Outside Diameter; 1" Height; 1-5/16" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
AT-616
BDI #
198234
Details
2137.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AT-616/p/198234
Your Price
$ 2,137.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1
EAN
0644075238083
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
AT-616
Weight / LBS
2.2
Long Description
Thrust Roller Cylindrical Bearing; 1-15/16" Bore 1; 2" Bore 2; 3-5/8" Outside Diameter; 1" Height; 1-5/16" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Height
1 Inch | 25.4 Millimeter
Bore 1
1.938 Inch | 49.225 Millimeter
Bore 2
2 Inch | 50.8 Millimeter
Overall Height with Aligning Washer
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


